Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Saw Blade, Stabilizers, 2pcs.

  • Mfr # 299.101.00

  • Zoro # G6094273


product price: $20.79
/ea

Key Features

Blade Dia.
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
299.101.00
Zoro #
G6094273
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
3"

Details

Item
Saw Blade, Stabilizers, 3", 2PCS

Description

Saw Blade, Stabilizers, 3 In., 2PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.