3-Wing Slot Cutter with 3/32-Inch Cutting Length and 5/16-Inch Bore

  • Mfr # 822.324.11

  • Zoro # G206135145


product price:  $21.15
/ea

Key Features

Overall Length
0.05 in
Shank Dia.
1-7/8 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
822.324.11
Zoro #
G206135145
UPC #
664252003624
Country of Origin
Italy

Dimensions

Overall Length
0.05 in
Shank Dia.
1-7/8 in.

Details

Application
Tungsten
Item
Router Bits

Description

Three-wing carbide-tipped slot cutter featuring anti-kickback design to help you control the depth of cut and PTFE coating to protect the tool from resin buildup and pitch. Designed with 5/16-Inch bore to fit CMT's 1/4-Inch and 1/2-Inch arbors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.