3-Wing Slot Cutter with 45-Degree Bore, 1/4-Inch Cutting Length and 5/16-Inch Bore

  • Mfr # 823.364.11

  • Zoro # G906135346


product price:  $27.15
/ea

Key Features

Overall Length
0.18 in
Shank Dia.
1-7/8 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
823.364.11
Zoro #
G906135346
UPC #
664252026289
Country of Origin
Italy

Dimensions

Overall Length
0.18 in
Shank Dia.
1-7/8 in.

Details

Item
Router Bits
Application
Tungsten

Description

Three-wing carbide-tipped slot cutter featuring anti-kickback design to help you control the depth of cut and PTFE coating to protect the tool from resin buildup and pitch. Designed with 5/16-Inch bore to fit CMT's arbors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.