60-Degree V-Groove Bit, 1/2-Inch Diameter, 1/2-Inch Shank

  • Mfr # 858.501.11

  • Zoro # G306135380


product price: $44.75
/ea

Key Features

Overall Length
2 in
Shank Dia.
1/2 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
858.501.11
Zoro #
G306135380
UPC #
664252016617
Country of Origin
Italy

Dimensions

Overall Length
2 in
Shank Dia.
1/2 in.

Details

Item
Router Bits
Application
Tungsten

Description

This bit lets you make delicate grooves and incisions with laser precision. Make one of a kind effects with single run 30deg bevel edges. Three super sharp cutting edges and this perfectly balanced bit allow you to work with superior accuracy with no risk of burning. Raise the bit and produce a delicate fine point incision, or work the whole 1/2-Inch diameter to render bold highlighted lettering. Bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer This CMT 60deg Laser Point bit lets you make bevels so smooth and engravings so incredibly precise that they seem to have been made with a laser. The three super sharp cutting edges and the perfectly balanced bit allow you to work with superior precision and accuracy, even down to the point. Work the entire 1/2 diameter to create bold highlighted lettering and engraving or vary the height of the bit to create more delicate decorative work. The Laser point makes both a clean 30deg bevel and engraves at a 60deg angle. Super strong steel shank and micrograin carbide tips you a long lasting performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.