Zoro Homepage

Beading Router Bit, HW, 1-1/4 in

  • Mfr # 839.317.11

  • Zoro # G7584227


product price: $32.90
/ea

Key Features

Application
Routing
Sub-Category
Beading
Material
HW
Depth of Cut (In.)
9/16
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
839.317.11
Zoro #
G7584227
UPC #
785533408720
Country of Origin
Italy

Dimensions

Depth of Cut (In.)
9/16
Cutting Dia. (In.)
1-1/4
Shank Dia. (In.)
1/4
Cutting Length (In.)
9/16
Flute Length (In.)
9/16
Radius (In.)
3/8
Overall Length (In.)
2-1/8
Radius
3/8 in
Length of Cut
5/8 in
Shank Dia.
1/4 in
Overall Length
2 3/16 in
Flute Length
5/8 in
Cutter Dia.
1 1/4 in
Shank Length
1 9/16 in

Details

Item
Beading Cut Profile Router Bit
Application
Routing
Sub-Category
Beading
Material
HW
Number of Flutes
2
List Number
839
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Material - Machining
Carbide Tipped
End Mill Application
Finishing
Primary Material Application
Wood
Primary Material Application ISO Code
O
Shape
Beading

Description

Beading Cut Profile Router Bit, Carbide Tipped, 1 1/4 in Cutter Dia., Fractional Inch, 5/8 in, 2 3/16 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.