Zoro Homepage

Beading Router Bit, HW, 1 in

  • Mfr # 839.254.11

  • Zoro # G7459916


product price: $30.15
/ea

Key Features

Cutting Length (In.)
1/2
Shank Dia. (In.)
1/4
Application
Routing
Radius (In.)
1/4
Depth of Cut (In.)
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
839.254.11
Zoro #
G7459916
UPC #
664252004485
Country of Origin
Italy

Dimensions

Cutting Length (In.)
1/2
Shank Dia. (In.)
1/4
Radius (In.)
1/4
Depth of Cut (In.)
1/2
Overall Length (In.)
2-5/64
Cutting Dia. (In.)
1
Flute Length (In.)
1/2
Radius
1/4 in
Length of Cut
1/2 in
Shank Dia.
1/4 in
Overall Length
2 1/16 in
Flute Length
1/2 in
Cutter Dia.
1 in
Shank Length
1 9/16 in

Details

Item
Beading Cut Profile Router Bit
Application
Routing
Material
HW
Sub-Category
Beading
Number of Flutes
2
Drilling Tool Configuration
Individual
List Number
839
Material - Machining
Carbide Tipped
Measurement System
Fractional Inch
End Mill Application
Finishing
Primary Material Application
Wood
Primary Material Application ISO Code
O
Shape
Beading

Description

Beading Cut Profile Router Bit, Carbide Tipped, 1 in Cutter Dia., Fractional Inch, 1/2 in, 2 1/16 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.