
Boring Bit, Right, 20mm dia
Mfr # 392.200.11
Zoro # G6100101
product price: $21.20
/eaKey Features
Bit Dia.
20 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392.200.11
Zoro #
G6100101
UPC #
-
Country of Origin
China
Dimensions
Bit Dia.
20 mm
Shank Size
20mm
Details
Item
Boring Bit, Right, 20MM Dia
Description
Boring Bit, Right, 20MM Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.