Bowl & Tray Bit With Bearing, 1/2-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped

  • Mfr # 851.501.11B

  • Zoro # G106135221


product price:  $48.59
/ea

Key Features

Overall Length
0.38 in
Shank Dia.
3/4 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
851.501.11B
Zoro #
G106135221
UPC #
664252004973
Country of Origin
Italy

Dimensions

Overall Length
0.38 in
Shank Dia.
3/4 in.

Details

Item
Router Bits
Application
Tungsten

Description

This bit allows you to create bowl and trays easily and in little time. Rout grooves or beautiful raised sign lettering, unique boxes or lots of other specialty of craft items. The round corner of the bit shapes the inner radius while the sides and bottom create the smooth flat surfaces. Equipped with a bearing for easy template work, this bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer The CMT Bowl and Tray Bit is ideal for making bowls, trays, boxes, cutting boards or any other specialty or craft item. The round corner of the bit shapes the inner radius while the sides and bottom create the smooth flat surfaces. Makes pattern work quick and easy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.