Zoro Homepage

Carbide Xtreme Demolition Blades, 7-1/4 x 24T

  • Mfr # 238.324.07-1

  • Zoro # G215828007


product price: $21.59
/ea

Key Features

Width
8 in
Length
6 in
Features
Zero Gravity
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238.324.07-1
Zoro #
G215828007
UPC #
664252054732
Country of Origin
Italy

Dimensions

Width
8 in
Length
6 in
Depth
4 in

Details

Features
Zero Gravity

Description

CMT Orange Tools 250.324.07-1 FRAMING Zero Gravity 7-1/4x5/8 1-PackCMT Orange Tools Xtreme Zero Gravity blades have a patented design that reduces blade mass, minimizes heat, and substantially increases cutting efficiency with cordless and corded saws. The new gullet design is more efficient at clearing wood chips quickly. The saw blade becomes lighter to feed, is faster in the cut, and handles thicker materials better.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.