Zoro Homepage

Chamfer Bit, 1/4-Inch Shank, 7/8-Inch Diameter, Carbide-Tipped

  • Mfr # 836.190.11

  • Zoro # G706135423


product price: $32.75
/ea

Key Features

Overall Length
0.75 in
Shank Dia.
7/8 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
836.190.11
Zoro #
G706135423
UPC #
664252004058
Country of Origin
Italy

Dimensions

Overall Length
0.75 in
Shank Dia.
7/8 in.

Details

Application
Tungsten
Item
Router Bits

Description

This bit cuts clean, accurate bevels and chamfers that are great for edge work or for making perfectly aligned multi-sided containers, boxes and other decorative projects. It can also be used for larger scale projects such as beams and columns with excellent results. Equipped with a bearing for easy template work, this bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer From a gently beveled edge to a decorative chamfers in a variety of materials - CMT offers smooth results. The long cutting length allows maximum versatility in bevel dimensions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.