Zoro Homepage

Chamfer Bit, 7/8-Inch Diameter, 1/2-Inch Shank

  • Mfr # 857.504.11

  • Zoro # G906135339


product price: $38.05
/ea

Key Features

Overall Length
2 in
Shank Dia.
7/8 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857.504.11
Zoro #
G906135339
UPC #
664252005390
Country of Origin
Italy

Dimensions

Overall Length
2 in
Shank Dia.
7/8 in.

Details

Application
Tungsten
Item
Router Bits

Description

Cut clean, accurate bevels and chamfers that are great for edge work or to make perfectly aligned multi-sided containers, boxes and other decorative projects. Can be used to work larger scale projects such as beams and columns with excellent results. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer CMT Chamfer bits make polygon work easy. Cut clean, accurate bevels and chamfers to make perfectly aligned multi-sided containers, boxes and other decorative projects. See illustration below for examples. Can be used to work larger scale projects such as beams and columns with excellent results.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.