Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Router Bit 1/2" Shank, 2-9/16" Cutting Diameter, 1" Cutting Length, 45 Degree Cutting Angle

  • Mfr # 836.950.11

  • Zoro # G106135153


product price: $74.75
/ea

Key Features

Overall Length
1.75 in
Shank Dia.
2-9/16 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
836.950.11
Zoro #
G106135153
UPC #
664252004102
Country of Origin
Italy

Dimensions

Overall Length
1.75 in
Shank Dia.
2-9/16 in.

Details

Item
Router Bits
Application
Tungsten

Description

This bit cuts clean, accurate bevels and chamfers that are great for edge work or for making perfectly aligned multi-sided containers, boxes and other decorative projects. It can also be used for larger scale projects such as beams and columns with excellent results. Equipped with a bearing for easy template work, this bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer From a gently beveled edge to a decorative chamfers in a variety of materials - CMT offers smooth results. The long cutting length allows maximum versatility in bevel dimensions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.