Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Beading Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped

  • Mfr # 861.048.11

  • Zoro # G306135175


product price: $40.99
/ea

Key Features

Overall Length
0.88 in
Shank Dia.
1 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861.048.11
Zoro #
G306135175
UPC #
664252005505
Country of Origin
Italy

Dimensions

Overall Length
0.88 in
Shank Dia.
1 in.

Details

Application
Tungsten
Item
Router Bits

Description

This bit looks like a bull nose bit, but a smaller cutting diameter adjacent to the bearing makes it a perfect shape for table legs and other furniture details. Use one pass to mill an attractive rounded edge, or make two passes to mill a full-round corner bead. Equipped with a bearing for easy template work, this tool features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer Mill beautiful traditional beads and edge beads or turn old beads into new molding with the new CMT Corner Beading Bits with bearings. Carbide tipped cutting edges and non-stick coated with our trademark orange PTFE Industrial Coating these bits give you excellent results on corner beads. You will want to run the bead twice to form a complete corner bead.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.