Zoro Homepage

Dado & Planer Bit, 1/2-Inch Shank, 1-1/2-Inch Diameter

  • Mfr # 852.504.11

  • Zoro # G906135261


product price: $34.07
/ea

Key Features

Overall Length
2 in
Shank Dia.
1-1/2 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852.504.11
Zoro #
G906135261
UPC #
664252005079
Country of Origin
Italy

Dimensions

Overall Length
2 in
Shank Dia.
1-1/2 in.

Details

Item
Router Bits
Application
Tungsten

Description

Constructed with thick carbide tips and downward shear angle design, this bit gives you flawless performance. The negative shear angle of the cutting edges pushes the wood fibers down as they cut, allowing you to rout perfect hinge mortises with no splintered edges or rough bottoms. It also makes an easy job of piece work in both natural wood and wood composites. For fitting the most popular mortising jigs. From the Manufacturer CMT Dado & Planer bits were designed exclusively for cleaning dadoes and finishing rough stock. They are also capable of stripping paint and varnish quickly and efficiently. Available with bearing guide for standard pattern work. Item numbers ending with "B" indicate series 852 bits with bearings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.