Zoro Homepage

Decorative Beading Bit with 25/64-Inch Diameter with 1/4-Inch Shank

  • Mfr # 865.402.11

  • Zoro # G806135460


product price: $32.19
/ea

Key Features

Overall Length
0.39 in
Shank Dia.
25/64 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
865.402.11
Zoro #
G806135460
UPC #
664252018741
Country of Origin
Italy

Dimensions

Overall Length
0.39 in
Shank Dia.
25/64 in.

Details

Application
Tungsten
Item
Router Bits

Description

Enhance your doors and drawer fronts and leave your visitors amazed. This ogee bit cutting edges are carbide-tipped for effective, smooth and eye-catchy work. Tool is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.