Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Bit, 3/4-Inch Diameter, 1/2-Inch Shank

  • Mfr # 818.691.11

  • Zoro # G906135407


product price: $31.75
/ea

Key Features

Overall Length
2 in
Shank Dia.
3/4 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818.691.11
Zoro #
G906135407
UPC #
664252003501
Country of Origin
Italy

Dimensions

Overall Length
2 in
Shank Dia.
3/4 in.

Details

Item
Router Bits
Application
Tungsten

Description

Our selection of solid carbide or carbide tipped dovetail bits includes sizes to suit almost any of the dozens of jigs on the market. From the Manufacturer The beautifully crafted dovetail joint is a classic that appeals to both professionals and novices alike. Admired for its attractiveness in exposed joint projects, the dovetail is remarkably strong and functional. CMT Dovetail bits are available in 26 different sizes including the new 8°-7/16 diameter so you can stretch your creativity to its furthest. See the illustrations on the next page for dovetail joinery possibilities. CMT Dovetail bits are designed to fit all popular jigs including Leigh, Keller, JoinTECH and Omnijig systems. You are sure to find the bit you are looking for in our vast selection of cutting sizes and angles. Check the overall length of the bit before placing an order to be sure you get the size you need - CMT makes bits specifically to fit on jigs and routers that require a longer shank length. Note: Pre-cut your dovetails with a straight bit to reduce bit breakage. Use a diameter slightly less than the small diameter at the neck of the dovetail bit. This will also improve chip removal and safety. Search under dovetail above for our dovetail sets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.