Zoro Homepage

Dowel Drill, Rght, 9mm dia., 27mm Cut L

  • Mfr # 310.090.41

  • Zoro # G6095953


product price: $19.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310.090.41
Zoro #
G6095953
UPC #
-
Country of Origin
Italy

Details

Item
Dowel Drill,Rght, 9MM Dia,27MM Cut L

Description

Dowel Drill,Rght, 9MM Dia,27MM Cut L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.