Flush Trim bit, 1/4-Inch Shank, 1-Inch Cutting Length, Carbide-Tipped

  • Mfr # 806.095.11

  • Zoro # G006135444


product price:  $20.15
/ea

Key Features

Overall Length
3 in
Shank Dia.
3/8 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806.095.11
Zoro #
G006135444
UPC #
664252002078
Country of Origin
Italy

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in.

Details

Item
Router Bits
Application
Tungsten

Description

This tough, versatile, fast-cutting CMT Flush trim bit is ideal for a wide variety of trimming jobs. For precision work on laminates or for quick template work with excellent finish results. This bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer To trim even the most difficult projects, we have designed a series of truly indispensable bits. Our CMT Flush Trim bits are available in a wide range of sizes that are sure to satisfy any woodworking need. Use these carbide faced bits for precision work on laminates or for quick template work with excellent finish results.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.