Flush Trim Router Bit, HW, 1/4 in
Mfr # 806.001.11
Zoro # G7609971
product price: $54.70
/eaKey Features
Number of Flutes
2
Shank Dia. (In.)
1/4
Depth of Cut (In.)
3/4
Overall Length (In.)
0
Sub-Category
Flush Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
806.001.11
Zoro #
G7609971
UPC #
664252006458
Country of Origin
Italy
Dimensions
Shank Dia. (In.)
1/4
Depth of Cut (In.)
3/4
Overall Length (In.)
0
Cutting Dia. (In.)
1/4
Length of Cut
1 in
Shank Dia.
1/4 in
Overall Length
3 in
Flute Length
1 in
Details
Item
Router Bit Set
Number of Flutes
2
Sub-Category
Flush Bearing
Material
HW
Application
Routing
Includes
3/4 x 1 in Flush Trim (806.191.11), 3/8 x 1 in Flush Trim (806.095.11), 3/8 x 1/2 in Flush Trim (806.096.11)
Drilling Tool Configuration
Set
Material - Machining
Carbide Tipped
List Number
806
Measurement System
Fractional Inch
Number of Pieces
3
End Mill Application
Finishing
Primary Material Application ISO Code
O
Profile Bit Shape Included
Flush Trim
Primary Material Application
Wood
Description
Router Bit Set, Carbide Tipped, Number of Pieces 3, Fractional Inch, Flush Trim, Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.