Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Trim Router Bit, HWM, 1/4 in

  • Mfr # 806.064.11

  • Zoro # G7516835


product price: $24.00
/ea

Key Features

Depth of Cut (In.)
1
Flute Length (In.)
1
Number of Flutes
2
Overall Length (In.)
2-1/2
Cutting Dia. (In.)
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806.064.11
Zoro #
G7516835
UPC #
664252026746
Country of Origin
Italy

Dimensions

Depth of Cut (In.)
1
Flute Length (In.)
1
Overall Length (In.)
2-1/2
Cutting Dia. (In.)
1/4
Shank Dia. (In.)
1/4
Cutting Length (In.)
1
Shank Dia.
1/4 in
Length of Cut
1 in
Overall Length
2 1/2 in
Flute Length
1 in
Cutter Dia.
1/4 in
Shank Length
1 1/2 in

Details

Item
Flush Trim Profile Router Bit
Number of Flutes
2
Application
Routing
Material
HWM
Sub-Category
Flush Bearing
Material - Machining
Carbide
Measurement System
Fractional Inch
End Mill Application
Finishing
Primary Material Application
Wood
Drilling Tool Configuration
Individual
List Number
806
Primary Material Application ISO Code
O
Shape
Flush Trim

Description

Flush Trim Profile Router Bit, Carbide, 1/4 in Cutter Dia., Fractional Inch, 1 in, 2 1/2 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.