Zoro Homepage

Flute & Bead Set, 1/2-Inch Shank, Carbide-Tipped

  • Mfr # 855.701.11

  • Zoro # G106135252


product price: $92.44
/ea
Free Shipping & Returns

Key Features

Application
Tungsten
Material
Carbide
Radius
1/8 in
Right-hand or left-hand rotation
RH
Number of cutting edges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855.701.11
Zoro #
G106135252
UPC #
664252005253
Country of Origin
Italy

Dimensions

Radius
1/8 in
Shank diameter
1/2 in
Total length
1-57/64 in
Diameter
1-1/2 in

Details

Item
Router Bits
Application
Tungsten
Material
Carbide
Right-hand or left-hand rotation
RH
Number of cutting edges
2

Description

Use this bit set to make your own cedar strip canoe, hot tub, or lots of other curved shapes. The Anti-kickback design helps to ensure your safety when routing. Use both bits for fluting and beading 1/4-Inch Slats. Bits feature super-strength superior steel bodies, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. Not for use on hand-held router. Use them on router tables only. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer This perfectly mated CMT Flute & Bead Set is the ideal way to make canoe slats, hot tubs, model airplane wings, etc. Durable carbide tips stay sharp even after cutting large amounts of stock. The anti-kickback design feature ensures safety while you work. For fluting and beading 1/4 slats for a curved glue-up as shown below, use both the flute and the bead bits in the set. Perfect for cedar-strip canoes. These flute and bead bits come only as a set and the individual items are not sold separately. However, they can be paired up with other CMT bits for numerous other possibilities. To work thicker stock, up to 5/8, use the flute bit of the CMT Flute & Beat set 855.701.11 and the CMT Bull Nose bit with a 1/4 bead (854.502.11). The perfect combination to make flooring!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.