Zoro Homepage

Forstner Bit, 10mm

  • Mfr # 537.100.31

  • Zoro # G6100503


product price: $7.00
/ea
Sold in multiples of 2 for $14.00

Key Features

Bit Diameter
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
537.100.31
Zoro #
G6100503
UPC #
-
Country of Origin
China

Dimensions

Shank Size
10mm
Bit Diameter
10mm

Details

Item
Forstner Bit, 10MM

Description

Forstner Bit, 10MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.