Zoro Homepage

Forstner Bit, 15mm

  • Mfr # 537.150.31

  • Zoro # G6100460


product price: $8.30
/ea
Sold in multiples of 2 for $16.60

Key Features

Bit Diameter
15mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
537.150.31
Zoro #
G6100460
UPC #
-
Country of Origin
China

Dimensions

Shank Size
15mm
Bit Diameter
15mm

Details

Item
Forstner Bit, 15MM

Description

Forstner Bit, 15MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.