Zoro Homepage

Forstner Bit, 3/4"

  • Mfr # 537.190.31

  • Zoro # G6100521


product price: $8.20
/ea
Sold in multiples of 2 for $16.40

Key Features

Overall Length
3-35/64"
Shank Size
3/8 in
Bit Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
537.190.31
Zoro #
G6100521
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3-35/64"
Shank Size
3/8 in
Bit Diameter
3/4 in

Details

Item
Forstner Bit, 3/4"

Description

Forstner Bit, 3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.