Zoro Homepage

Forstner Bit, 45mm

  • Mfr # 537.450.31

  • Zoro # G6100777


product price: $18.10
/ea

Key Features

Bit Diameter
45mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
537.450.31
Zoro #
G6100777
UPC #
-
Country of Origin
China

Dimensions

Shank Size
45mm
Bit Diameter
45mm

Details

Item
Forstner Bit, 45MM

Description

Forstner Bit, 45MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.