Forstner Bit, 55mm
Mfr # 537.550.31
Zoro # G6100722
product price: $23.50
/eaKey Features
Bit Diameter
55mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
537.550.31
Zoro #
G6100722
UPC #
-
Country of Origin
China
Dimensions
Shank Size
55mm
Bit Diameter
55mm
Details
Item
Forstner Bit, 55MM
Description
Forstner Bit, 55MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.