Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge Boring Bit, Left, 32mm dia., 57.5mm L

  • Mfr # 317.320.12

  • Zoro # G6098053


product price: $40.89
/ea

Key Features

Bit Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317.320.12
Zoro #
G6098053
UPC #
-
Country of Origin
Italy

Dimensions

Bit Dia.
32 mm
Shank Size
32mm

Details

Item
Hinge Boring Bit,Left,32MM Dia,57.5MM L

Description

Hinge Boring Bit,Left,32MM Dia,57.5MM L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.