Zoro Homepage

Hinge Boring Bit, Rght, 28mm dia., 57.5mm L

  • Mfr # 317.280.11

  • Zoro # G6097992


product price: $39.69
/ea

Key Features

Bit Dia.
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317.280.11
Zoro #
G6097992
UPC #
-
Country of Origin
Italy

Dimensions

Bit Dia.
28 mm
Shank Size
28mm

Details

Item
Hinge Boring Bit,Rght,28MM Dia,57.5MM L

Description

Hinge Boring Bit,Rght,28MM Dia,57.5MM L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.