Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge Boring Bit, Rght, 40mm dia, 70mm L

  • Mfr # 369.400.11

  • Zoro # G6099377


product price: $44.95
/ea

Key Features

Overall Length
70 mm
Bit Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369.400.11
Zoro #
G6099377
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
70 mm
Bit Dia.
40 mm
Shank Size
40mm

Details

Item
Hinge Boring Bit,Rght,40MM Dia,70MM L

Description

Hinge Boring Bit,Rght,40MM Dia,70MM L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.