Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Raised Panel Bit, 1/2-Shank, 3-1/4-Inch Diameter, Carbide-Tipped

  • Mfr # 890.502.11

  • Zoro # G406135358


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.25 in
Shank Dia.
3-1/4 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890.502.11
Zoro #
G406135358
UPC #
664252005758
Country of Origin
Italy

Dimensions

Overall Length
3.25 in
Shank Dia.
3-1/4 in.

Details

Item
Router Bits
Application
Tungsten

Description

This bit is great for making classic raised panel doors. We recommend working between 10.000 and 12.000 RPM, from 3 to 5 passes. Equipped with a bearing for easy template work, this tool features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer Make classic raised panel doors with CMT's industrial quality raised panel bits. They feature micrograin carbide cutting edges, our trademark orange coating and anti-kickback design for additional safety. These bits should be used between 10,000 and 12,000 RPM. Three to five passes recommended. To be used with routers with at least 2-1/4 HP.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.