Industrial panel sizing circular saw blade 282.DPX 520mm 70mm 4/11/130 60 TCG 4.8mm 3.5mm 15
Mfr # 282.520.60V
Zoro # G622637858
product price:Â $449.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
282.520.60V
Zoro #
G622637858
UPC #
8019296075069
Country of Origin
Italy
Description
Cutting teeth are made from an exclusive high-pressure sintering and the use of nano grain carbide powders make the material free of porosity, extremely hard and compact, with excellent tenacity that ensures greater resistance to wear as compared to others and exceptional durability. LASER-CUT PREMIUM QUALITY STEEL PLATE BODY Made with 46-48 HRC premium quality harmonic steel from Germany and laser-cut to perfection providing tighter tolerances translating to longer life and accurate cutting ability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.