ITK Plus Finish Saw Blade, 12 x 72 Teeth, 10deg ATB+Shear with 1-Inch bore

  • Mfr # P12072

  • Zoro # G306133980


product price: $63.19
/ea

Key Features

Diameter
12 in.
Thickness
12 in
Width
12 in
Application
Tungsten
Length
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P12072
Zoro #
G306133980
UPC #
664252036592
Country of Origin
Italy

Dimensions

Diameter
12 in.
Thickness
12 in
Width
12 in
Length
0.1 in
Size
12 in.

Details

Item
Saw Blades
Application
Tungsten
Tool Weight
1

Description

A new saw blade which reduces material waste and demand on the saw, while delivering reliable, industrial-quality performance cut after cut! This blade features a heavy-duty steel plate (44 Rockwell) for higher resistance during work, laser-cut heat expansion slots and sound dampening channels to prevent the tool from warping during rotation and greatly reduce vibrations! Blade teeth are made of Industrial SinterHip High-density carbide which prevents the tool from any material failure and a longer cutting life. Also, the new Shear Angle Grind on the teeth front face produces smooth cuts, reduces the blade cutting force and improves the cutting speed, setting a new standard for performance and value. Last but not least, the blade Non-Stick Orange Shield Coating keeps the blade running cool, reduces pitch build-up and protects against corrosion. Ideal for all woods including wet lumber. This outstanding saw blade is delivered in practical clamshell packaging.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.