ITK Plus Finish Sliding Compound Saw Blade, 10 x 60 Teeth, 10deg ATB+Shear with 5/8-Inch bore

  • Mfr # P10060S

  • Zoro # G706134068


product price: $52.49
/ea

Key Features

Diameter
10 in.
Thickness
10 in
Width
10 in
Length
0.09 in
Tool Weight
0.99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10060S
Zoro #
G706134068
UPC #
664252036578
Country of Origin
Italy

Dimensions

Diameter
10 in.
Thickness
10 in
Width
10 in
Length
0.09 in
Size
10 in.

Details

Item
Saw Blades
Tool Weight
0.99
Application
Tungsten

Description

A new saw blade which reduces material waste and demand on the saw, while delivering reliable, industrial-quality performance cut after cut! This blade features a heavy-duty steel plate (44 Rockwell) for higher resistance during work, laser-cut heat expansion slots and sound dampening channels to prevent the tool from warping during rotation and greatly reduce vibrations! Blade teeth are made of Industrial SinterHip High-density carbide which prevents the tool from any material failure and a longer cutting life. Also, the new Shear Angle Grind on the teeth front face produces smooth cuts, reduces the blade cutting force and improves the cutting speed, setting a new standard for performance and value. Last but not least, the blade Non-Stick Orange Shield Coating keeps the blade running cool, reduces pitch build-up and protects against corrosion. Ideal for all woods including wet lumber. This outstanding saw blade is delivered in practical clamshell packaging.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.