Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortising Bit with 5/8-Inch Diameter with 1/4-Inch Shank

  • Mfr # 801.158.11B

  • Zoro # G106135276


product price: $28.70
/ea

Key Features

Overall Length
0.63 in
Shank Dia.
5/8 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801.158.11B
Zoro #
G106135276
UPC #
664252001972
Country of Origin
Italy

Dimensions

Overall Length
0.63 in
Shank Dia.
5/8 in.

Details

Application
Tungsten
Item
Router Bits

Description

Equipped with thick carbide tips and negative shear angle design, CMT mortising bits you a flaweless performance. Mortise perfect hinges with no splintered edges or rough bottoms. They also make an easy job of piece work in both natural wood and wood composites. Fit most popular mortising jigs. Perfect bit for sign making or any kind of template work. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.