Zoro Homepage

Mortising Chiesel/Bit, Hs Rght, 1/4" dia

  • Mfr # 543.064.51

  • Zoro # G6101133


product price: $24.00
/ea

Key Features

Shank Size
3/4"
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543.064.51
Zoro #
G6101133
UPC #
-
Country of Origin
China

Dimensions

Bit Dia.
1/4 in
Shank Size
3/4"

Details

Item
Mortising Chiesel/Bit,Hs Rght,1/4" Dia
Number of Pieces
1

Description

Mortising Chiesel/Bit,Hs Rght,1/4 In. Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.