Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Purpose Hole Saw, 1-1/8"

  • Mfr # 550-029

  • Zoro # G6101160


product price: $15.99
/ea

Key Features

Primary Saw Application
Soft Tiles, Wood and MDF, PVC, Fiberglass, Masonry, Bricks
Tooth Material
Carbide Tipped
Application
Soft, Hardwood and Plywood, Chipboard, MDF, Veneered, Laminated and Table Top (Pre-Drill The Laminate/Melamine by Using Left-Hand Rotation for Clean Finishing), Gypsum, Plasterboard, Fibercement Board, Eternit, Plastics (Trespa, PVC, Nylon, Polyester), Fiberglass and Acrylic Glass, Soft Tiles (Surface Hardness 6 Mohs), Solid Bricks and Bricks with Cavities, Aerated Concrete Blocks, Lightweight Aggregate Blocks and Breeze Blocks, Soft Density Lime-Sandstone Building Blocks (Max 30 N/Mm2 Hardness)
Hole Saw Product Grouping
Hole Saws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550-029
Zoro #
G6101160
UPC #
-
Country of Origin
Netherlands

Dimensions

Saw Dia.
1-1/8"

Details

Primary Saw Application
Soft Tiles, Wood and MDF, PVC, Fiberglass, Masonry, Bricks
Tooth Material
Carbide Tipped
Application
Soft, Hardwood and Plywood, Chipboard, MDF, Veneered, Laminated and Table Top (Pre-Drill The Laminate/Melamine by Using Left-Hand Rotation for Clean Finishing), Gypsum, Plasterboard, Fibercement Board, Eternit, Plastics (Trespa, PVC, Nylon, Polyester), Fiberglass and Acrylic Glass, Soft Tiles (Surface Hardness 6 Mohs), Solid Bricks and Bricks with Cavities, Aerated Concrete Blocks, Lightweight Aggregate Blocks and Breeze Blocks, Soft Density Lime-Sandstone Building Blocks (Max 30 N/Mm2 Hardness)
Item
Multi-Purpose Hole Saw, 1-1/8"
Hole Saw Product Grouping
Hole Saws

Description

Multi-Purpose Hole Saw, 1-1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.