Zoro Homepage

Multi-Purpose Hole Saw, 5"

  • Mfr # 550-127

  • Zoro # G6101440


product price: $91.15
/ea
Free Shipping & Returns

Key Features

Primary Saw Application
Soft Tiles, Wood and MDF, PVC, Fiberglass, Masonry, Bricks
Tooth Material
Carbide Tipped
Application
Saw Dia.
5"
Hole Saw Product Grouping
Hole Saws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550-127
Zoro #
G6101440
UPC #
-
Country of Origin
Netherlands

Dimensions

Saw Dia.
5"

Details

Primary Saw Application
Soft Tiles, Wood and MDF, PVC, Fiberglass, Masonry, Bricks
Tooth Material
Carbide Tipped
Application
Item
Multi-Purpose Hole Saw, 5"
Hole Saw Product Grouping
Hole Saws

Description

Multi-Purpose Hole Saw, 5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.