Zoro Homepage

Ogee Bit, 1/2-Inch Shank, 1/4-Inch Radius, Carbide-Tipped

  • Mfr # 859.564.11

  • Zoro # G406135440


product price: $46.85
/ea

Key Features

Overall Length
2 in
Shank Dia.
1-1/2 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
859.564.11
Zoro #
G406135440
UPC #
664252005444
Country of Origin
Italy

Dimensions

Overall Length
2 in
Shank Dia.
1-1/2 in.

Details

Application
Tungsten
Item
Router Bits

Description

This bit are similar to the CMT Roman one, but it adds a sharp defining detail to the edges of cabinets and furniture, before rolling into a smooth convex shape. Bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer Series 859 bits can be converted to series 860 by changing the bearing to 3/8. Important: always assemble the black bearing heat shield with the raised side up when changing the bearing. Improper assembly will cause the screw to come loose and the bearing to fall off when working.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.