Ogee With Fillet Bit, 1/2-Inch Shank, Radius from 9/64 to 3/16-Inch

  • Mfr # 846.825.11

  • Zoro # G306135243


product price:  $44.59
/ea

Key Features

Overall Length
2 in
Shank Dia.
1-3/8 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
846.825.11
Zoro #
G306135243
UPC #
664252004805
Country of Origin
Italy

Dimensions

Overall Length
2 in
Shank Dia.
1-3/8 in.

Details

Item
Router Bits
Application
Tungsten

Description

This ogee bit creates a wavy profile on your workpiece with an inset bead on the top. Equipped with a bearing for easy template work, this bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer Series 846 bits can be converted to series 847 bits by changing the bearing to 3/8. Important: always assemble the black bearing heat shield with the raised side up when changing the bearing. Improper assembly will cause the screw to come loose and the bearing to fall when working.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.