Ogee With Fillet Bit, 1/2-Inch Shank, Radius from 9/64 to 3/16-Inch

  • Mfr # 847.825.11

  • Zoro # G406135235


product price:  $44.69
/ea

Key Features

Overall Length
2 in
Shank Dia.
1-3/8 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
847.825.11
Zoro #
G406135235
UPC #
664252004829
Country of Origin
Italy

Dimensions

Overall Length
2 in
Shank Dia.
1-3/8 in.

Details

Application
Tungsten
Item
Router Bits

Description

A bit creating more details on your furniture, adding an inset bead along the lower edge of the cut. Equipped with a bearing for easy template work, this bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer Series 847 bits can be converted to series 846 bits by changing the bearing to 1/2. Important: always assemble the black bearing heat shield with the raised side up when changing the bearing. Improper assembly will cause the screw to come loose and the bearing to fall when working.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.