Orange Chrome General Purpose Blade 10" x T40 HiATB, D 10 254mm - T 50 - B 5/8 - K .126 - P .087

  • Mfr # 285.640.10

  • Zoro # G906134004


product price:  $80.35
/ea
Free Shipping & Returns

Key Features

Diameter
10 in.
Tool Weight
0.99
Width
11.81 in
Application
Tungsten
Length
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
285.640.10
Zoro #
G906134004
UPC #
664252048069
Country of Origin
Italy

Dimensions

Diameter
10 in.
Width
11.81 in
Length
11.81 in
Thickness
0.47 in
Size
10 in.

Details

Item
Saw Blades
Tool Weight
0.99
Application
Tungsten

Description

CMT's chrome heavy-duty general purpose saw blades is for rip and crosscuts with an exceptional finish in softwoods, hardwoods, and plywoods and can be used on radial arm saws, miter saws, table and special saws. CMT291.160.24H and CMT290.210.24M are for Festool machines. All prices are per single blade unless an item number has a dash(-) and then a number at the end which designates the number of included blades. Select your item(s) below then click Add to Cart. CMT's Chrome Blades - designed for professional woodworkers who require high precision and durability from their saw blades. Special chrome carbide reduces tooth abrasion, whereas the chrome plated body protects against rust, corrosion and longlasting performance. Teeth are made from a specially formulated industrial chromium micrograin carbide which stays sharper longer by reducing cutting edge abrasion, improving cut quality and tool life.Size Legend (in inches unless otherwise noted):D = Diameter (inches and/or mm)T = Tooth CountB = Bore (inches or mm)K = Tooth Thickness (inches)P = Blade Thickness (inches)SEE IMAGE FOR ADDITIONAL DETAILTechnical InfoCMT products are manufactured for industrial applications and woodworking cutting tools are utilized by world leading furniture makers, kitchen manufacturers and CNC machinery manufacturers. Because of our intense investment in advanced production technology, CMT is able to offer industrial tooling at an affordable price to an ever growing following of cabinet makers, contractors and woodworkers as well our manufacturing customers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.