Zoro Homepage

13-PIECE DOVETAIL & STRAIGHT ROUTER BIT SET

  • Mfr # 800.519.11

  • Zoro # G210733139


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2/2024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800.519.11
Zoro #
G210733139
UPC #
664252006441
Country of Origin
Italy

Dimensions

Shank Dia.
1/2/2024

Description

19 useful router bits delivered in a practical hardwood case to have them within reach! This is a more economical solution than purchasing these items separately! These bits feature super-strength superior steel body or solid carbide bodies, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. More features: Silver-copper-silver tri-metal brazing for more endurance and 3 times longer lasting mirror finish obtained by multi-axis grinding. After a test performed by Wood Magazine, CMT orange bits have been rated the best overall router bits in comparison to other brands.From the ManufacturerThe 13 piece Dovetail & Straight bit set is designed specially for the Leigh D4 jig and includes the new 8 degree dovetail with 7/16 cutting diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.