This item is Discontinued.

This item is Discontinued.
22603006 Industrial Dry Cut Steel Saw Blade 612Inch x 36 Teeth TCG Grind with 58Inch Bore (Discontinued)
Mfr #
226.036.06
Zoro #
G407034285
UPC # 664252017355
Country of Origin China
Category Circular Saw Blades
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
226.036.06
Zoro #
G407034285
UPC #
664252017355
Country of Origin
China
Dimensions
Diameter
6-1/2 in.
Size
6-1/2 in.
Details
Item
Saw Blades
Application
Tungsten
Tool Weight
0.65 lb
Description
This lownoise saw blade is primarily intended for large panel saws and industrial woodworking machinery High precision tight tolerance and longer lifetime are only a few features this tool offers In addition this blade features a heavyduty plate 4648 Rockwell in hardness chrome carbide cutting edges for extreme performance on steel pipes steel rods iron and sheet metals antivibration design and expansion slots to reduce noise This tool is also produced by following precise procedures and techniques to confer greater value and allow for higher performance trimetal brazing balancing and tensioning ring and lasercutting for the steel plate Try out the quality of the CMT blades
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.