Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-PIECE COVE RAISED PANEL SET

  • Mfr # 800.517.11

  • Zoro # G410733137


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Tungsten carbide
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800.517.11
Zoro #
G410733137
UPC #
664252001897
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"

Details

Material - Machining
Tungsten carbide

Description

3 useful router bits delivered in a practical hardwood case to have them within reach! This is a more economical solution than purchasing these items separately! These bits feature super-strength superior steel bodies, anti-kickback design to control the depth of cut, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. More features: Silver-copper-silver tri-metal brazing for more endurance and 3 times longer lasting mirror finish obtained by multi-axis grinding. After a test performed by Wood Magazine, CMT orange bits have been rated the best overall router bits in comparison to other brands.From the ManufacturerMaking raised panels is easier than ever before with this new three-piece set. The ogee rail and stile bits are made to exact specifications to match perfectly. The stile cutter has a shear angle to produce superior cuts with minimal splintering. The 3-1/2 diameter raised panel bit has a cove profile and a back-cutter which allows milling of the front and back of the panel in the same pass. The bits come in a protective hardwood case, and the companion video demonstrating each bit is included with the set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.