Zoro Homepage

3-PIECE TONGUE & GROOVE CABINETMAKING SET

  • Mfr # 800.526.11

  • Zoro # G310733152


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Tungsten carbide
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800.526.11
Zoro #
G310733152
UPC #
664252018024
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"

Details

Material - Machining
Tungsten carbide

Description

CMT Tongue and Groove Set includes a matched set that produce a 1/4in x 1/4in tongue. The feature of the CMT system that sets it apart from other tongue and groove sets is that the tongue is offset to one side of the joint. This system produces a stronger joint allowing for more drilling area when used in conjunction with the CMT Pocket Pro when employing face frame screws. When the Pocket Pro is set at the one inch setting the screw will bypass the tongue and get a full bite in the grooved section, producing a much stronger joint. In some cabinet making applications, it is necessary to trim portions of the tongue. For this reason, we have included a 1/2in shank flush trim bit to complete the three piece set.From the ManufacturerCMT has developed a tongue and groove cabinet making system that derives from the superior traditional European methods of joinery. Combine the CMT tongue and groove system with the ease and speed of new world pocket hole methods and you have the versatility to build single cabinets or entire kitchens! The CMT Tongue and Groove Set includes a matched set that produce a 1/4-Inch x 1/4-Inch tongue. The feature of the CMT system that sets it apart from other tongue and groove sets is that the tongue is offset to one side of the joint. This system produces a stronger joint allowing for more drilling area when used in conjunction with the CMT Pocket Pro when employing face frame screws. When the Pocket Pro is set at the one inch setting the screw will bypass the tongue and get a full bite in the grooved section, producing a much stronger joint. In some cabinet making applications, it is necessary to trim portions of the tongue. For this reason, we have included a 1/2-Inch shank flush trim bit to complete the three piece set. The CMT tongue and groove joint is used in every element of joining cabinets. When used in conjunction with the CMT Pocket Pro System you will be able to employ the best facets of traditional European joinery with new world methods for face frame joints and in completely concealed areas where bottoms, sides and dividers are attached to the face frame. The original CMT Tongue and Groove Cabinet Making System is manufactured in Italy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.