Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-PIECE ROUTER BIT SET

  • Mfr # 800.504.11

  • Zoro # G510733105


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Tungsten carbide
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800.504.11
Zoro #
G510733105
UPC #
664252001729
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"

Details

Material - Machining
Tungsten carbide

Description

6 useful router bits delivered in a practical hardwood case to have them within reach! This is a more economical solution than purchasing these items separately! These bits feature super-strength superior steel bodies, anti-kickback design to control the depth of cut, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. More features: Silver-copper-silver tri-metal brazing for more endurance and 3 times longer lasting mirror finish obtained by multi-axis grinding. After a test performed by Wood Magazine, CMT orange bits have been rated the best overall router bits in comparison to other brands.From the ManufacturerOur most frequently used profile bits are specifically coordinated so you always have exactly what you need on hand. These profile set includes 6 pieces. Select the one that best suits your woodworking needs. Organized together in a specially designed Italian hardwood case for safe storage when not in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.