Zoro Homepage

CHAMFER SET

  • Mfr # 836.501.11

  • Zoro # G410733083


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Tungsten carbide
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
836.501.11
Zoro #
G410733083
UPC #
664252004089
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"

Details

Material - Machining
Tungsten carbide

Description

This great 5-piece router bit set is the perfect kit you need to build beautiful planters, boxes and any other multi-sided pieces. This solution to accurate polygon construction included 5 carbide-tipped chamfer bits in the most popular bevel angles: 11.25 degrees, 15 degrees, 22.5 degrees, 30 degrees and 45 degrees. Available in 1/2-Inch Shank. Equipped with a bearing, these bits feature super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance.From the ManufacturerWhy cut imperfect angles on your table saw when it's so much easier and accurate to use the CMT Chamfer set. Our solution to accurate polygon construction includes 5 anti-kickback, carbide tipped bits in the most popular angles - 11-1/4 degree, 15 degree, 22-1/2 degree, 30 degree and 45 degree. Make planters, boxes and multi-sided containers with perfectly flush angles. No polygon project is too difficult. Available with 1/2 shank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.