Zoro Homepage

ORANGE TOOLS Chrome Double Sided Laminate /Melamine Blade 10" x T80 TCG NEG, Silver

  • Mfr # 281.681.10

  • Zoro # G706133955


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Diameter
10 in.
Length
11.81 in
Width
11.81 in
Size
10 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281.681.10
Zoro #
G706133955
UPC #
664252047987
Country of Origin
Italy

Dimensions

Diameter
10 in.
Length
11.81 in
Width
11.81 in
Size
10 in.
Thickness
0.47 in

Details

Item
Saw Blades
Application
Tungsten
Tool Weight
0.99

Description

This saw blade is part of the CMT Industrial Orange Chrome/Xtreme premium line of blades. This is one of CMTs highest performing saw blades and designed for professional woodworkers who require high precision and durability. The special chrome carbide reduces tooth abrasion and the chrome plated body protects against rust, corrosion and long-lasting performance. This blade is designed to be run all day and can cut wood, plywood, OSB, laminate. Melamine, moldings and MDF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.