Zoro Homepage

CMT CONTRACTOR CLASSICAL OGEE BITS

  • Mfr # 84103

  • Zoro # G310733145


product price: $23.29
/ea

Key Features

Material - Machining
Tungsten carbide
Cutter Dia.
1-1/8"
Overall Length
2-1/8"
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84103
Zoro #
G310733145
UPC #
664252037391
Country of Origin
Italy

Dimensions

Cutter Dia.
1-1/8"
Overall Length
2-1/8"
Shank Dia.
1/4"

Details

Material - Machining
Tungsten carbide

Description

CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. This bit produces both a concave and a convex profile on your work piece for a smooth eye-catching detail. It features fully heat treated shank and body to guarantee durability, anti-kickback design to control to depth of cut, precision ground longer-lasting cutting edges and a black coating to protect your tool against rust and corrosion. The ball bearing allows for easy template work. CMT router bits offer you reliable cutting performance at a cheap price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.