Zoro Homepage

CMT CONTRACTOR LAMINATE TRIMMER BITS

  • Mfr # 84301

  • Zoro # G210733160


product price: $12.29
/ea

Key Features

Material - Machining
Tungsten carbide
Cutter Dia.
1/4"
Overall Length
1-1/2"
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84301
Zoro #
G210733160
UPC #
664252037414
Country of Origin
Italy

Dimensions

Cutter Dia.
1/4"
Overall Length
1-1/2"
Shank Dia.
1/4"

Details

Material - Machining
Tungsten carbide

Description

CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. This solid carbide bit features fully heat treated shank and body to guarantee durability, precision ground longer-lasting cutting edge. CMT router bits offer you reliable cutting performance at a cheap price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.